Selector Switch, 3 Pos, 16 mm, Black

  • Mfr # XB6DD225B

  • Zoro # G3604414


product price:  $33.25
/ea

Key Features

Size
16 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB6DD225B
Zoro #
G3604414
UPC #
785901357520
Country of Origin
France

Dimensions

Size
16 mm
Height
18 mm
Depth
68 mm
Width
24 mm
Mounting Diameter
16 mm
Panel Cutout Diameter
16 mm
Overall Depth
2.68 in
Overall Height
0.71 in
Overall Width
0.94 in
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black
NEMA Rating
13, 4, 4X
Bezel Material
Plastic
Position
2
Bezel Color
Black
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Series
XB6
Includes
Standard Handle
Standards
CCC, CSA, GOST, UL Listed
Switch Operation @ Position C
No Third Position
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
IP Rating
IP65
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL || CCC || GOST || CSA
Mechanical Durability
500000 cycles
Protective Treatment
TC
Electrical Shock Protection Class
class II IEC 61140
Operator Position Information
3 positions 60°
Device Short Name
XB6
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection
6 A cartridge fuse gG
Product Or Component Type
complete selector switch
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN 60947-5-4
Shape Of Signaling Unit Head
rectangular
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Operator Profile
black standard handle
Contact Operation
slow-break
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Position
any position
Contacts Type And Composition
2 NO
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Ip Degree Of Protection
IP65 IEC 60529
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contact Block Material
Plastic
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12

Description

Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position C No Third Position, Standards CCC, CSA, GOST, UL Listed, Includes Standard Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.