Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410105001

  • Zoro # G3604675


product price:  $22.39
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410105001
Zoro #
G3604675
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Shank Dia.
7.20mm
Overall Length
74.00mm
Tap Size
M10
Thread Length
32.00mm
Thread Size
M10x1.5
75% Thread Drill Size
9.20 mm
Shank Length
42.20 mm
65% Thread Drill Size
9.30 mm
Square Size
7.26 mm
55% Thread Drill Size
9.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
Metric
List Number
14101
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Series
14101
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Features
For a Wide Range of Materials, Forming Tap
Thread Standard
Metric Coarse
Thread Limit
D6
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Cobalt, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.