This item is Discontinued.

Buchanan Displacement Connnector, 500-250 AWG, Blk BTC750-250

Displacement Connnector, 500-250 AWG, Blk (Discontinued)

  • Mfr # BTC750-250
  • Zoro # G3605786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTC750-250
Zoro #
G3605786
UPC #
781789454542
Country of Origin
France

Dimensions

Max. Insulation Dia.
0.500 in

Details

Color
Black
Max. Voltage
600V
Application
Moisture Resistant
Wire Range (Run)
250 to 750 kcmil
Flame Retardant
No
Number of Ports
2
Fill Material
Gel
Wire Range (Tap)
250 to 500 kcmil
Standards
UL listed, CSA certified
Item
Tap Connector
Wire Type
Electrical
Max. Temp.
194 Degrees F
Connector Type
Run Tap
Insulation Material
UV-Stable Polymer

Description

Tap Connector, Color Black, Connector Type Run Tap, Insulation Material UV-Stable Polymer, Number of Ports 2, Fill Material Gel, Standards UL Listed, CSA Certified, Application Moisture Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.