Pilot Light, Orange, 30mm, LED

  • Mfr # XB5FVB5

  • Zoro # G3607494


product price:  $53.75
/ea

Key Features

Voltage
24V AC/DC
Color
Orange
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB5FVB5
Zoro #
G3607494
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Length
55 mm
Width
36.6 mm
Overall Height
1.65 in
Overall Width
1.44 in
Panel Cutout Diameter
30 mm
Overall Depth
2.17 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Orange
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Replacement Lamps
Integrated
Lamp Voltage
24 V AC/DC
Type
Steady Signal
Body Material
Plastic
NEMA Rating
13, 4X
Standards
CSA, REACH, RoHS, UL Listed, WEEE
IP Rating
IP66, IP67, IP69, IP69K
Average Life
100000 hr
Resistance Properties
Dust Resistant, Shock Resistant, Waterproof
Lamp Voltage - Maximum
24 V AC/DC
Lens Color
Orange
Lamp Color
Orange
NEMA Enclosure Rating
13, 4X
Includes Lens
Lens Included
Series
XB5
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V AC/DC
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 24V AC/DC, Color Orange, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24 V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.