Welding Gloves, Gauntlet Cuff, Wing Thumb, Cowhide, L, 1 PR
Mfr # 1001B
Zoro # G3608425
product price:Â $12.35
/pr
Sold in multiples of 12 for $148.20
Key Features
Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1001B
Zoro #
G3608425
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
13"
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
C
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Cotton
Design
Welders Glove
Lining Material
Cotton Lined
Glove Cut
Gunn
Welding Glove Application
Stick
Color
Brown
Stitching Material
Cotton
Leather Palm Process
Split
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade C, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.