Egg Side Reception Chair, Aqua Fabric Seat, 30 W 30" L 38 H, Integrated Curved

  • Mfr # CH-162430-AQ-FAB-GG

  • Zoro # G3609343


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated Curved
Seat Color
Aqua Fabric
Seat Material
Chrome, Fabric, Foam, Plywood, Polyester
Overall Height
38
Overall Width
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-162430-AQ-FAB-GG
Zoro #
G3609343
UPC #
889142060796
Country of Origin
China

Dimensions

Overall Height
38
Overall Width
30
Overall Depth
30"
Width
30"
Length
30

Details

Item
Side Reception Chair
Arm Style
Integrated Curved
Seat Color
Aqua Fabric
Seat Material
Chrome, Fabric, Foam, Plywood, Polyester
Back Material
Fabric
Frame Material
Metal
Backrest
High Back with Lumbar Pillow
Color
Aqua Fabric
Series
Egg
Weight Capacity
300
Material
Back, Seat: Fabric; Base: Chrome
Style
Reception Chair

Description

Aqua Fabric Egg Series Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products