Hercules Banquet Chair, 17-1/4 in W 20-1/4" L 37-1/2" H, Fixed, Fabric Seat

  • Mfr # FD-C03-ALLGOLD-H20124E-GG

  • Zoro # G3609440


product price:  $58.49
/ea

Key Features

Arm Style
Fixed
Seat Material
Fabric
Overall Height
37-1/2"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-C03-ALLGOLD-H20124E-GG
Zoro #
G3609440
UPC #
847254004961
Country of Origin
China

Dimensions

Overall Height
37-1/2"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Width
17-1/4"
Height
37.5"
Back Height
19"
Seat Width
15.50"
Back Width
15.50"
Seat Height Max.
18.25"
Seat Depth
16"
Depth
20.3"

Details

Item
Banquet Chair
Arm Style
Fixed
Seat Material
Fabric
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Dome Back
Color
Beige Patterned Fabric/Gold Frame
Series
Hercules
Standards
CA117
Frame Color
Gold
Shape
Four-legged
Assembly
No
Features
Non-marring Floor Glide, Upholstered Back, Double Braced, Upholstered Seat
Office Chair Style
Banquet Chair
Weight Capacity
500 lb.
Material
Foam; Back, Seat: Fabric
Style
Guest Chair

Description

Beige Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.