Hercules Office Chair, Black Seat, Black Back, 32 3/4 in W 34" L 48" H, Adjustable Padded

  • Mfr # GO-2085-GG

  • Zoro # G3609669


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Color
Black
Seat Material
Fabric
Overall Height
48"
Overall Width
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2085-GG
Zoro #
G3609669
UPC #
889142010548
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
32 3/4 in
Overall Depth
34"
Back Height
27 in
Height
44-1/2"
Width
32-3/4"
Seat Depth
21 in
Back Width
24 in
Seat Width
25 in
Seat Thickness
4 in
Maximum Arm Height
32 1/2 in
Maximum Seat Height
25 in
Caster/Glide Diameter
2 in
Notional Size
Big and Tall
Minimum Seat Height
21 1/2 in
Minimum Overall Height
44 1/2 in
Maximum Overall Height
48 in
Minimum Arm Height
26 in

Details

Item
Office Chair
Arm Style
Adjustable Padded
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
High, Contoured Back
Color
Black Fabric
Series
Hercules
Standards
ANSI/BIFMA, CAL 117
Weight Capacity
400 lb.
Assembly
Unassembled
Frame Color
Gray
Material
Polyester; Back, Seat: Fabric
Lumbar Support
Fixed
Style
High Back Chair
Includes Footrest
No
Rolling
Yes
Number of Feet
5
Swivel Angle
360 Degrees
Support Style
Frame
Number of Arms
2
Number of Casters/Glides
5
Seat Adjustments
Height
Adjustable Seat
Yes
Tilting Back
Yes
Style Classification
Executive
Swivel
Yes
Adjustable Tilt Tension
Yes
Tilt Configuration
Upright Locking Tilt
Arm Attachment
Column
Adjustable Arms
Yes
Arm Adjustment
Height

Description

Office Chair, Adjustable Arms Yes, Overall Width 32 3/4 in, Overall Depth 34 in, Maximum Seat Height 25 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Gray, Seat Thickness 4 in, Back Color Black, Seat Depth 21 in, Seat Width 25 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.