Hercules Office Chair, Black Seat, Black Back, 28 in W 31" L 49" H, Faux Leather Seat

  • Mfr # GO-2078-LEA-GG

  • Zoro # G3609702


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Faux Leather
Seat Color
Black
Seat Width
22 in
Seat Depth
22 in
Back Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-2078-LEA-GG
Zoro #
G3609702
UPC #
889142010494
Country of Origin
China

Dimensions

Seat Width
22 in
Seat Depth
22 in
Back Height
28 in
Height
45"
Overall Width
28 in
Width
28"
Overall Depth
31"
Overall Height
49"
Back Width
23 in
Minimum Arm Height
27 3/4 in
Minimum Seat Height
21 1/2 in
Seat Thickness
4 in
Caster/Glide Diameter
2 in
Maximum Overall Height
49 in
Maximum Arm Height
31 1/2 in
Notional Size
Big and Tall
Minimum Overall Height
45 in
Maximum Seat Height
25 1/2 in

Details

Seat Material
Faux Leather
Seat Color
Black
Back Material
Faux Leather
Back Color
Black
Backrest
High Back with Lumbar Support
Color
Black LeatherSoft
Item
Office Chair
Material
Back, Seat: Leather/Faux Leather
Frame Material
Metal
Frame Color
Gray
Assembly
Unassembled
Features
Headrest
Weight Capacity
500 lb.
Series
Hercules
Standards
ANSI/BIFMA, CAL 117
Style
High Back Chair
Swivel Angle
360 Degrees
Support Style
Frame
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Tilt Configuration
Upright Locking Tilt
Tilting Back
Yes
Adjustable Seat
Yes
Style Classification
Executive
Upholstered Seat
Yes
Rolling
Yes
Swivel
Yes
Upholstered Back
Yes
Includes Footrest
No
Seat Adjustments
Height
Adjustable Arms
No
Number of Feet
5
Number of Arms
2

Description

Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 31 in, Maximum Seat Height 25 1/2 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Gray, Seat Thickness 4 in, Back Color Black, Seat Depth 22 in, Seat Width 22 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.