Hercules Task Office Chair, Black Back, 29 in W 29" L 42-3/4" H, Adjustable Padded, Fabric Seat

  • Mfr # GO-2073F-GG

  • Zoro # G3609772


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Material
Fabric
Overall Height
42-3/4"
Overall Width
29 in
Overall Depth
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2073F-GG
Zoro #
G3609772
UPC #
889142002086
Country of Origin
China

Dimensions

Overall Height
42-3/4"
Overall Width
29 in
Overall Depth
29"
Seat Height Min.
19.50"
Back Width
20"
Seat Depth
20"
Height
38-3/4"
Back Height
21"
Seat Height Max.
24"
Seat Width
22.50"
Width
29"
Depth
29"

Details

Item
Task Office Chair
Arm Style
Adjustable Padded
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
Mid Back with Built-In Lumbar Support
Color
Black Fabric
Series
Hercules
Shape
5-star
Weight Capacity
400 lb.
Features
Contemporary Style, Tilt Tension, Upholstered Back, Waterfall Seat Edge, Adjustment Knob, Tilt Lock, Dual Wheel Caster
Office Chair Style
Task Chair
Standards
CA117
Frame Color
Gray
Number of Casters
5
Material
Polyester; Back, Seat: Fabric
Lumbar Support
Yes
Style
Mid Back Chair

Description

Black 400Lb Mid-Back Fab Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.