Contemporary Office Chair, Black Seat, Black Back, 29 in W 26" L 42-1/4" H, Adjustable Padded

  • Mfr # GO-2032-GG

  • Zoro # G3609833


product price:  $264.55
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Material
Mesh
Seat Color
Black
Seat Width
22 in
Seat Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2032-GG
Zoro #
G3609833
UPC #
889142002048
Country of Origin
China

Dimensions

Seat Width
22 in
Seat Depth
20 in
Back Height
22 in
Overall Height
42-1/4"
Seat Height Min.
17.50"
Overall Width
29 in
Seat Height Max.
22"
Width
29"
Back Width
19 3/4 in
Height
36"
Overall Depth
26"
Depth
26"
Minimum Overall Height
36 in
Maximum Overall Height
42 1/4 in
Seat Thickness
2 in
Minimum Seat Height
17 1/2 in
Maximum Seat Height
22 in
Minimum Arm Height
25 in
Notional Size
Big and Tall
Maximum Arm Height
32 1/4 in
Caster/Glide Diameter
2 in

Details

Arm Style
Adjustable Padded
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
High Back with Lumbar Support
Caster Type
Wheel
Base Color
Chrome
Color
Black
Item
Office Chair
Material
Back, Seat: Nylon
Features
Adjustment Knob, Adjustable, Back Height Adjustment, Tilt Lock, Contemporary Style, Mesh Back, Ratchet Back, Dual Wheel Caster, Ventilation, Tilt Tension, Waterfall Seat Edge
Series
Hercules
Number of Casters
5
Shape
5-star
Frame Color
Gray
Frame Material
Metal
Assembly
Unassembled
Standards
ANSI/BIFMA, CAL 117
Weight Capacity
400 lb.
Lumbar Support
Fixed
Style
Mid Back Chair
Arm Adjustment
Height
Number of Arms
2
Style Classification
Executive
Tilting Back
Yes
Support Style
Frame
Rolling
Yes
Adjustable Seat
Yes
Waterfall Seat
Yes
Arm Attachment
Column
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Swivel Angle
360 Degrees
Number of Feet
5
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Swivel
Yes
Includes Footrest
No
Adjustable Arms
Yes
Type
Management Chair
For Use with
Office

Description

Office Chair, Adjustable Arms Yes, Overall Width 29 in, Overall Depth 26 in, Maximum Seat Height 22 in, Maximum Overall Height 42 1/4 in, Seat Color Black, Frame Color Gray, Seat Thickness 2 in, Back Color Black, Seat Depth 20 in, Seat Width 22 in, Seat Material Mesh, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 17 1/2 in, Notional Size Big and Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.