Hercules Banquet Chair, Black Back, 17.25 W 20-1/4" L 38 H, Fabric Seat

  • Mfr # HF-C01-SV-E26-BK-GG

  • Zoro # G3610000


product price:  $73.25
/ea

Key Features

Seat Material
Fabric
Overall Height
38
Overall Width
17.25
Overall Depth
20-1/4"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF-C01-SV-E26-BK-GG
Zoro #
G3610000
UPC #
847254008723
Country of Origin
China

Dimensions

Overall Height
38
Overall Width
17.25
Overall Depth
20-1/4"
Width
17-1/4"
Overall Length
20.25

Details

Item
Banquet Chair
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Black Patterned Fabric/Silver Vein Frame
Series
Hercules
Weight Capacity
15
Office Chair Style
Banquet Chair
Material
Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
Finish
Silver Vein Metal
Capacity
500
Style
Banquet Chair

Description

Black Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.