Contemporary Office Chair, Black Back, 31-1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up

  • Mfr # BT-20180-LEA-GG

  • Zoro # G3610019


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded Flip-up
Overall Height
47-1/2"
Overall Width
31-1/2 in
Overall Depth
28-1/2"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-20180-LEA-GG
Zoro #
G3610019
UPC #
889142047537
Country of Origin
China

Dimensions

Overall Height
47-1/2"
Overall Width
31-1/2 in
Overall Depth
28-1/2"
Width
31-1/2"
Height
43-1/2"

Details

Item
Office Chair
Arm Style
Padded Flip-up
Back Color
Black
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
High, Contoured Back with Adjustable Lumbar Support
Color
Black LeatherSoft/Mesh
Series
Contemporary
Weight Capacity
500 lb.
Material
Foam; Back: Mesh; Seat: Leather/Faux Leather
Style
High Back Chair

Description

Black 500Lb High Back Lea Chr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.