Traditional Luxurious Conference Chair, Black Back, 24 in W 27" L 31-1/2" H, Upholstered Straight

  • Mfr # B-Z105-LF-0005-BK-LEA-GG

  • Zoro # G3611227


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Upholstered Straight
Seat Material
Leather
Overall Height
31-1/2"
Overall Width
24 in
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-Z105-LF-0005-BK-LEA-GG
Zoro #
G3611227
UPC #
847254033046
Country of Origin
China

Dimensions

Overall Height
31-1/2"
Overall Width
24 in
Overall Depth
27"
Width
24"

Details

Item
Luxurious Conference Chair
Arm Style
Upholstered Straight
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Backrest
Open Back
Color
Black LeatherSoft
Series
Traditional
Weight Capacity
250 lb.
Office Chair Style
Guest Chair
Material
Hardwood; Back, Seat: Leather/Faux Leather
Style
Conference Chair

Description

Black Leather Guest Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.