Hercules Banquet Chair, Brown Back, 17-1/4 in W 20-1/4" L 38" H, Fabric Seat

  • Mfr # FD-C01-COPPER-008-T-02-GG

  • Zoro # G3612502


product price:  $71.15
/ea

Key Features

Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-C01-COPPER-008-T-02-GG
Zoro #
G3612502
UPC #
847254009645
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Width
17-1/4"
Height
36.5"
Seat Width
15.50"
Seat Depth
16"
Seat Height Max.
18.25"
Depth
20.3"

Details

Item
Banquet Chair
Seat Material
Fabric
Back Color
Brown
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Brown Patterned Fabric/Copper Vein Frame
Series
Hercules
Assembly
No
Shape
Four-legged
Office Chair Style
Banquet Chair
Standards
CAL 117
Weight Capacity
500 lb.
Frame Color
Coppervein
Features
Upholstered Seat, Non-marring Floor Glide, Upholstered Back
Material
Foam; Back, Seat: Fabric
Style
Banquet Chair
Filling Material
Foam
Number of Legs
4
Application/Usage
Multipurpose
Base Shape
Four-legged

Description

Brown Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.