This item is Discontinued.

Keysight Technologies Oscilloscope, 4-channel, 70 MHz DSOX2004A

Oscilloscope, 4-channel, 70 MHz (Discontinued)

  • Mfr # DSOX2004A
  • Zoro # G3612603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSOX2004A
Zoro #
G3612603
UPC #
013227034529
Country of Origin
Malaysia

Dimensions

Real Time Bandwidth (MHz)
70MHz
Manufacturers Warranty Length
3 yr
Bandwidth (MHz)
70MHz
Memory Size
100kpts/channel
Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage

Details

Item
Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel
Triggering Source
Analog channels, External, Line WaveGen
Rise Time
1.75 ns
Sampling Rate
2 GSa/s Per Channel
Horizontal Resolution
2.5 pS
Features
Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Vertical Resolution
9 bits
Triggering Mode
Edge, Pulse Width, Pattern, Video
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Max./Min. Sweep Speed
2 nS/div to 50 s/div
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Display
8.5 inch WVGA
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Max. Voltage
400
Sweep Magnification
+-8 Divisions From Center Screen

Description

Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video, Triggering Source Analog channels, External, Line WaveGen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.