Hercules Church Chair, Blue Back, 19-1/4 in W 25" L 33-1/4" H, Fabric Seat

  • Mfr # FD-CH02185-GV-BLUE-GG

  • Zoro # G3612609


product price:  $79.39
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Fabric
Overall Height
33-1/4"
Overall Width
19-1/4 in
Overall Depth
25"
Back Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-CH02185-GV-BLUE-GG
Zoro #
G3612609
UPC #
889142075356
Country of Origin
China

Dimensions

Overall Height
33-1/4"
Overall Width
19-1/4 in
Overall Depth
25"
Width
19-1/4"

Details

Item
Church Chair
Seat Material
Fabric
Back Color
Blue
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Cushioned Back
Color
Blue Fabric/Gold Vein Frame
Series
Hercules
Weight Capacity
800 lb.
Office Chair Style
Church Chair
Material
Foam; Back, Seat: Fabric
Style
Guest Chair

Description

Blue Fabric Church Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products