Contemporary Chair, Brown Back, 30-1/2 in W 29" L 31-1/2" H, Flared, Leather Seat

  • Mfr # BT-827-1-BN-GG

  • Zoro # G3613710


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Flared
Seat Material
Leather
Overall Height
31-1/2"
Overall Width
30-1/2 in
Overall Depth
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-827-1-BN-GG
Zoro #
G3613710
UPC #
847254054423
Country of Origin
China

Dimensions

Overall Height
31-1/2"
Overall Width
30-1/2 in
Overall Depth
29"
Width
30-1/2"

Details

Item
Chair
Arm Style
Flared
Seat Material
Leather
Back Color
Brown
Back Material
Leather
Frame Material
Wood
Backrest
Plush, Fixed Back
Color
Brown
Series
Contemporary
Material
Leather/Faux Leather
Style
Guest Chair

Description

Brown Leather Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.