Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1972600

  • Zoro # G3613793


product price:  $10.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1972600
Zoro #
G3613793
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
51.00mm
Thread Length
17.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
D4
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
Square Size
2.79 mm
55% Thread Drill Size
#31
Tap Length Standard
ANSI
Thread Size
M3.5x0.6
Shank Length
30.00 mm
Size
M3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Coarse
List Number
141
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
141
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
D4
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
0.60mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Bottoming, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.