Hercules Banquet Chair, Brown Back, 17-1/2 in W 20-1/4" L 34" H, Vinyl Seat

  • Mfr # FD-BHF-2-BN-GG

  • Zoro # G3614103


product price:  $62.49
/ea

Key Features

Seat Material
Vinyl
Overall Height
34"
Overall Width
17-1/2 in
Overall Depth
20-1/4"
Back Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-BHF-2-BN-GG
Zoro #
G3614103
UPC #
812581019162
Country of Origin
China

Dimensions

Overall Height
34"
Overall Width
17-1/2 in
Overall Depth
20-1/4"
Width
17-1/2"

Details

Item
Banquet Chair
Seat Material
Vinyl
Back Color
Brown
Back Material
Vinyl
Frame Material
16 ga. Steel
Backrest
Trapezoidal Back
Color
Brown Vinyl/Copper Vein Frame
Series
Hercules
Weight Capacity
500 lb.
Office Chair Style
Banquet Chair
Material
Metal; Back, Seat: Vinyl
Product Type
Brown Vinyl Banquet Chair
Style
Guest Chair

Description

Brown Vinyl Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.