Zoro Homepage
This item is Discontinued.
Shat-R-Shield Halogen Floodlight, PAR38, 45W 45PAR38/HAL/FL30

Halogen Floodlight, PAR38, 45W (Discontinued)

  • Mfr # 45PAR38/HAL/FL30
  • Zoro # G3615954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45PAR38/HAL/FL30
Zoro #
G3615954
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"
Bulb Dia.
4 3/4 in
Overall Length
5 5/16 in

Details

Bulb Shape
PAR38
Watts
45
Lumens
560
Voltage
130
Item
Halogen Floodlight
Average Bulb Life
2500 hr.
Bulb Finish
Clear
Shatter-Resistant
Yes
Bulb Beam Angle
30 Degrees
Bulb Designation
45PAR

Description

Halogen Floodlight, Bulb Beam Angle 30 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Lumens 560, Overall Length 5 5/16 in, Shatter-Resistant Yes, Voltage 130, Watts 45, Bulb Finish Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.