Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414854
Zoro #
G3616006
UPC #
046677414856
Country of Origin
China
Dimensions
Max Overall Bulb Length
3-13/16"
Max. Overall Bulb Length
3-13/16"
Overall Length
3.8 in
Bulb Dia.
1.4 in
Details
Bulb Color Temp.
2700K
Bulb Shape
B11
Voltage
120
Watts
3.5
Lumens
150
Item
LED Light Bulb
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Bulb Designation
4B11/END/2700-150 E12 DM8/1
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Trade Number
4B11/END/2700-150 E12 DM8/1
Special Features
Dimmable, RoHS Compliant
Description
LED Light Bulb, Dimmable, Lamp Type Blunt Tip, Lamp Shape B11, Base Type Candelabra Screw, 3.5 Watts, Voltage 120, Incandescent Equivalent (Watts) 25, Initial Lumens 150, Color Temp. 2700K, 90 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 3.8 In., Bulb Dia. 1.4 In., Lamp Designation 4B11/END/2700-150 E12 DM8/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.