Cold Protection Glove Liners, Thermax Hollow-Core Fibers Palm, Thermax Lining, White, L

  • Mfr # 0225RWHTLAR

  • Zoro # G3616098


product price:  $4.69
/pr
Sold in multiples of 12 for $56.28

Key Features

Color
White
Palm Material
Thermax Hollow-Core Fibers
Lining
Thermax
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0225RWHTLAR
Zoro #
G3616098
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Length
10 1/4 in
Glove Size
L
Glove Length
10 1/4 in

Details

Item
Cold Protection Glove Liners
Color
White
Palm Material
Thermax Hollow-Core Fibers
Lining
Thermax
Cuff Style
Knit
Insulated
Yes
Stitching Material
Thermax(R) Polyester
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Touchscreen Compatible
Not Touchscreen Compatible
Glove Durability
Lightweight
Hand Protection Style
Glove
Glove Materials
Thermax(R) Polyester
Brand and Series
Refrigiwear 0225R
Latex-Free
Latex-Free
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Glove Construction
Seamless Knit
Material
Thermax® Polyester

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Lightweight, Glove Hand Style Left and Right, Glove Length 10 1/4 in, Glove Materials Thermax(R) Polyester, Glove Size L, Glove Style Liner, Insulated Insulated, Stitching Material Thermax(R) Polyester, Anti-Static Anti-Static Not Included, Brand and Series Refrigiwear 0225R, Color White, FDA Compliant Not FDA Compliant, Glove Liner Type Insulating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.