Cold Protection Glove Liners, 85% Ragg Wool/15% Nylon Palm, Green, L/XL
Mfr # 0221RGRNLXL
Zoro # G3616405
product price:Â $5.71
/prKey Features
Color
Green
Palm Material
85% Ragg Wool/15% Nylon
Cuff Style
Knit
Insulated
Insulated
Cuff
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0221RGRNLXL
Zoro #
G3616405
UPC #
613983000327
Country of Origin
China
Dimensions
Size
L/XL
Length
11 1/2 in
Glove Size
L/XL
Glove Length
11 1/2 in
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Left and Right, Glove Insulation Material Wool, Glove Length 11 1/2 in, Glove Materials Nylon, Wool, Glove Size L/XL, Glove Style Liner, Insulated Insulated, Stitching Material Nylon, Wool, Anti-Static Anti-Static Not Included, Brand and Series Refrigiwear 0221R, Color Green, FDA Compliant Not FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.