
Hacksaw Blade, 16 In. L, HSS
Mfr # 63503068004
Zoro # G3616426
product price:Â $35.39
/eaKey Features
Teeth per Inch
8
Length
16 in
Blade Length
15 3/4 in
Material
High Speed Steel
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63503068004
Zoro #
G3616426
UPC #
663695200911
Country of Origin
Germany
Dimensions
Length
16 in
Blade Length
15 3/4 in
Width
1"
Blade Width
1 in
For Max. Diameter
10 1/4 in
Overall Width
1 in
Overall Length
15 3/4 in
For Diameter - Maximum
10 1/4 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
High Speed Steel
Blade Material
High Speed Steel
Tip Material
Bi-Metal
Body Material
HSS
For Use With Saw Type
Power Hacksaws
Application
For Pipe Cutting
Primary Material Application
Cast Iron, Non-Ferrous Alloys, Steel
Compatible Product Type
Power Hacksaws
Product Type
Power Hacksaw Blade
For Workpiece Material
Cast Iron, Non-Ferrous Alloys, Steel
Description
When you need to cut a pipe, the FEIN 63503068004 Hacksaw Blade is the perfect tool for the job. It will help you make clean cuts without damaging your pipe. Made of high speed steel, this hacksaw blade can handle tough jobs and last for a long time. The cast iron and non-ferrous alloy blades are designed to handle steel pipes with a max diameter of 10 1/4 in. This 16" power hacksaw blade has an 8 teeth per inch configuration that provides maximum control and accuracy when cutting through metal pipes. If you need to cut metal pipes, then you should equip yourself with the FEIN 63503068004 Hacksaw Blade today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.