Contemporary Guest Chair, Gray Back, 41 in W 27" L 35" H, Raised Tablet, Leather Seat

  • Mfr # BT-8217-GV-CS-GG

  • Zoro # G3617551


product price:  $470.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Arm Style
Raised Tablet
Seat Material
Leather
Overall Height
35"
Overall Width
41 in
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-8217-GV-CS-GG
Zoro #
G3617551
UPC #
889142011781
Country of Origin
China

Dimensions

Overall Height
35"
Overall Width
41 in
Overall Depth
27"
Width
41"

Details

Item
Guest Chair
Arm Style
Raised Tablet
Seat Material
Leather
Back Color
Gray
Back Material
Leather
Caster Type
Front Wheel
Frame Material
Metal
Backrest
Taut Back
Color
Gray
Series
Contemporary
Material
Foam; Back, Seat: Fabric
Product Type
Gray Leather Tablet Chair
Style
Tablet Chair

Description

Gray Leather Tablet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.