One-Hole Compression Lug, 4/0 AWG Max, 5/16 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # 58162

  • Zoro # G3617923


product price:  $13.59
/ea

Key Features

Cable Size
4/0 Flex
Connector Type
Standard Barrel
Width
1-1/4"
Material
Copper
Length
2.33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58162
Zoro #
G3617923
UPC #
786210581620
Country of Origin
Mexico

Dimensions

Cable Size
4/0 Flex
Width
1-1/4"
Length
2.33"
Barrel Length
Short
Length (Straight Wireway)
1.01 in
Tongue Length
0.88 in
For Wire Size
4/0 AWG
For Stranded Copper Wire Size - Maximum
4/0 AWG
Hole Size
0.31 in
Tongue Width
0.15 in
Barrel Outside Diameter
0.79 in
For Stud Size
5/16 in
Barrel Size
Standard
Overall Length
2.33 in
Overall Width
1.25 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Yellow
Tongue Style
Standard
Die Code
62
Peep Hole
Yes
Standards
CSA Certified, UL E9809
Hole Center to End
0.358 in
Plate Material
Electro Tin
Construction
Wrought Copper
Item
One-Hole Compression Lug
For Conductor Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
For Wire Type
Stranded
Contact Finish
Tin
Maximum Voltage
35 kV AC
Connecting angle
180° (horizontal)
Insulated
No
Insulation
None
Voltage Rating
35 kV
Number of mounting holes
1
Surface protection
Tinned
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 0.15 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.79 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.