Hercules Banquet Chair, 17-1/4 in W 20-1/4" L 38" H, Fabric Seat

  • Mfr # FD-C01-GOLDVEIN-0640-GG

  • Zoro # G3618227


product price:  $74.99
/ea

Key Features

Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-C01-GOLDVEIN-0640-GG
Zoro #
G3618227
UPC #
847254004923
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Width
17-1/4"

Details

Item
Banquet Chair
Seat Material
Fabric
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Green Patterned Fabric/Gold Vein Frame
Series
Hercules
Office Chair Style
Banquet Chair
Weight Capacity
500 lb.
Material
Plastic; Back, Seat: Fabric
Style
Guest Chair

Description

Green Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.