Battery Pack, 8.0 Ah, Li-Ion, 2PK

  • Mfr # DCB208-2

  • Zoro # G3618624


product price:  $329.00
/pk 2, $164.50/ea
Free Shipping & Returns

Key Features

For Use With
39RV96, DC985B, DC780B
Features
Provides Extended Runtime
Voltage
20 V
Charger Included
No
Charger Replacement
DCB107
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCB208-2
Zoro #
G3618624
UPC #
885911595780
Country of Origin
Mexico

Details

Item
Battery
For Use With
39RV96, DC985B, DC780B
Battery Capacity
8 Ah
Features
Provides Extended Runtime
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Charger Replacement
DCB107
Includes
3-LED Charge Indicator
Series
20V MAX(TM)
Included Charger
No
Charger Input Voltage
120V AC
Cordless Tool Battery Type
Li-Ion
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Batteries
Battery Series
20V MAX XR(R)
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion

Description

Power your 20V MAX* tools with this 20V MAX* 8Ah Battery that features the runtime and performance needed for tough jobs. This battery is compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with these batteries that deliver 8Ah capacity each for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Designed for:


  • • (2) DCB208 20V MAX* 8Ah Batteries

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.