Reversible Wrench Set, Metric, 6 pt., 14 PC (Discontinued)
- Mfr # BWO-1220M
- Zoro # G3618876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWO-1220M
Zoro #
G3618876
UPC #
-
Country of Origin
Taiwan, Province of China
Details
SAE or Metric
Metric
Wrench Style
Obstacle, Reversing
Finish
Chrome
Number of Points
6
Number of Pieces
14
Flexible Head
No
Offset
Yes
Item
Reversible Wrench Set
Number of Geared Teeth
72
Material
Alloy Steel
Description
Reversible Wrench Set, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.