Hercules Banquet Chair, Blue Back, 17-1/4 in W 20-1/4" L 38" H, Fabric Seat

  • Mfr # FD-C01-ALLGOLD-2056-GG

  • Zoro # G3619487


product price:  $69.95
/ea

Key Features

Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD-C01-ALLGOLD-2056-GG
Zoro #
G3619487
UPC #
847254004947
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Width
17-1/4"

Details

Item
Banquet Chair
Seat Material
Fabric
Back Color
Blue
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Navy Blue Patterned Fabric/Gold Frame
Series
Hercules
Office Chair Style
Banquet Chair
Weight Capacity
500 lb.
Material
Plastic; Back, Seat: Fabric
Style
Banquet Chair

Description

Navy Blue Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.