Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Myers Bead Ster, 22 In, 11 H x 18 InW, Stl, Tires CH-5

Bead Ster, 22 In, 11 H x 18 InW, Stl, Tires (Discontinued)

  • Mfr # CH-5
  • Zoro # G3619865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-5
Zoro #
G3619865
UPC #
-
Country of Origin
Unknown

Dimensions

Size
11 in H x 18 in W
Length
22 in

Details

Material
Steel
Application
Tire Seat Beading
Number of Pieces
1
For Use With
Tires
Features
Commercial, 1 Piece
Used For
Tires
Item
Bead Seater

Description

Bead Seater, Material Steel, Features Commercial, 1 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.