Hercules Banquet Chair, Tan Back, 17-1/4 in W 20-1/4" L 38" H, Vinyl Seat

  • Mfr # FD-C01-COPPER-TN-VY-GG

  • Zoro # G3621928


product price:  $61.15
/ea

Key Features

Seat Material
Vinyl
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-C01-COPPER-TN-VY-GG
Zoro #
G3621928
UPC #
847254054041
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Seat Height Max.
18.25"
Width
17-1/4"
Back Height
19"
Height
38"
Seat Width
15.50"
Seat Depth
16"
Back Width
15.50"
Depth
20.3"

Details

Item
Banquet Chair
Seat Material
Vinyl
Back Color
Tan
Back Material
Vinyl
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Tan Vinyl/Copper Vein Frame
Series
Hercules
Assembly
No
Frame Color
Coppervein
Standards
CA117
Weight Capacity
500 lb.
Office Chair Style
Banquet Chair
Shape
Four-legged
Features
Glide
Material
Metal; Back, Seat: Vinyl
Style
Banquet Chair
Base Shape
Four-legged
Number of Legs
4
Application/Usage
Multipurpose

Description

Tan Vinyl Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.