Zoro Homepage
This item is Discontinued.
Rockport Works Size 7-1/2 Women's 6" Work Boot Composite Work Boots, Black RK635-75M

Size 7-1/2 Women's 6" Work Boot Composite Work Boots, Black (Discontinued)

  • Mfr # RK635-75M
  • Zoro # G3622403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK635-75M
Zoro #
G3622403
UPC #
690774084926
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6 in

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 635, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.