This item is Discontinued.

Littelfuse Fuse Block, R UL Class, 1 Poles, Pressure Plate LFR25030-1P

Fuse Block, R UL Class, 1 Poles, Pressure Plate (Discontinued)

  • Mfr # LFR25030-1P
  • Zoro # G3623067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR25030-1P
Zoro #
G3623067
UPC #
079458181241
Country of Origin
China

Dimensions

Width
1.13"
Length
3.15"
Height
1.58"
For Fuse Size
2 in L x 9/16 in dia
Length (Straight Wireway)
3.15 in
Wire Size
14 to 10 AWG

Details

Item
Fuse Block
Series
LF
Number of Poles
1
Connector Type
Pressure Plate
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Holder Code
R
Features
Cover
Fuse UL Class
R
Standards
UL Listed, CE
For Fuse Series
FLNR, LLNRK, KLNR
Fuse Type
Industrial
Fuse Block or Holder DC Voltage Rating
250VDC
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC

Description

Fuse Block, Fuse UL Class R, Number of Poles 1, For Fuse Size 2 in L x 9/16 in dia, Series LF, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Pressure Plate, Height 1.58 in, Width 1.13 in, Length 3.15 in, Features Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.