Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C4505-85M
Zoro #
G3623575
UPC #
-
Country of Origin
China
Dimensions
Footwear Width
M
Height
4"
Size
8-1/2
Details
Color
Black
Liner Material
Moisture Wicking Nylon Mesh
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Shank Material
Rubber
Item
Athletic Work Shoes
Waterproof
No
Gender
Men's
Toe Type
Composite
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Insulated
No
Midsole Material
EVA
Standards
ASTM F2413-05 I/75 C/75 EH
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Material
Leather
Description
Athletic Work Shoes, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.