Terminal Block, Screw Clamp, 30A, 600V, Blue (Discontinued)
- Mfr # AB1VV435UBL
- Zoro # G3623636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB1VV435UBL
Zoro #
G3623636
UPC #
785901369929
Country of Origin
Germany
Details
Item
Terminal Block
Amps
30
Voltage
600
Color
Blue
Block Material
Nylon
2-Pole Jumpers
6PGH3
Pieces per Foot
50
Standards
VDE, ASEV, UR, CSA, GL, LR, DNV, ATEX, FM
End Barrier
6PGG4
Description
Terminal Block, Standards VDE, ASEV, UR, CSA, GL, LR, DNV, ATEX, FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.