Zoro Homepage
This item is Discontinued.
Blackhawk By Proto Tamper Resistant Screwdriver TR15 Round ST-TT15-3

Tamper Resistant Screwdriver TR15 Round (Discontinued)

  • Mfr # ST-TT15-3
  • Zoro # G3623846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-TT15-3
Zoro #
G3623846
UPC #
-
Country of Origin
France

Dimensions

Tip Size
TR15
Shank Length
3"
Overall Length
7"

Details

Item
Tamper Resistant Screwdriver
Tip Style Group
Star, Torx(R)
Handle Material
Multicomponent
Handle Design
Ergonomic
Shank Material
Alloy Tool Steel
Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Grit Blasted Tip
Finish
Chrome
Tether Style
Tether Capable

Description

Tamper Resistant Screwdriver, Tip Size TR15, Tamper Resistant Torx(R), Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.