Zoro Homepage
This item is Discontinued.
Philips LED Floodlight, PAR30S, 2700K, Warm 410118

LED Floodlight, PAR30S, 2700K, Warm (Discontinued)

  • Mfr # 410118
  • Zoro # G3625115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410118
Zoro #
G3625115
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Bulb Dia.
3.6 in
Overall Length
3.5 in

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR30S
Voltage
120
Watts
12
Lumens
660
Item
LED Floodlight
Energy Star Compliant
No
Average Bulb Life
45,000 hr.
Bulb Beam Angle
22 Degrees
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
12PAR30S/END/2700/120V/DIMM/22D
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Wattage Equivalency
3800W HAL
Trade Number
12PAR30S/END/2700/120V/DIMM/22D
Color Temperature
2700 K
Special Features
Dimmable, RoHS Compliant

Description

LED Floodlight, Dimmable, Lamp Type Reflector, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 60, Initial Lumens 660, Color Temp. 2700K, 85 CRI, Average Life 45,000 hr., Warm Color, Max. Overall Length 3.5 In., Bulb Dia. 3.6 In., Beam Angle 22 Degrees , Lamp Designation 12PAR30S/END/2700/120V/DIMM/22D, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.