Zoro Homepage
This item is Discontinued.
American Standard Toilet Tank, 1.28 gpf, Direct Couple Mount, White 4021813.020

Toilet Tank, 1.28 gpf, Direct Couple Mount, White (Discontinued)

  • Mfr # 4021813.020
  • Zoro # G3625124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021813.020
Zoro #
G3625124
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Limited 5 yr.

Details

Mounting Style
Direct Couple
Item
Toilet Tank
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Standards
ASME A112.19.2-2008?CSA B45.1-08, LA Dept. of Water & Power Supplementary Purchase Spec for Non-Adjustability, US EPA WaterSense
Water Surface Area
None
Collection
Cadet 3
Includes
Flush Valve and Trip Lever

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.