Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil High Temperature Grease, 13.7 Oz., NSF H1 104102

High Temperature Grease, 13.7 Oz., NSF H1 (Discontinued)

  • Mfr # 104102
  • Zoro # G3625921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104102
Zoro #
G3625921
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
13.7 oz.

Details

Item
High Temperature Grease
Container Type
Cartridge
Flash Point
Not Specified
Standards
NSF Registered, Category Code H-1
NLGI Grade
2
Grease Container
Cartridge
Application
High Temperature Applications in the Food Industry
Min. Operating Temp.
-30 Degrees F
Four-Ball Wear
0.48mm
Max. Operating Temp.
160 Degrees F
Lubricant NSF Rating
H1 Food Grade
Dropping Point
260 Degrees C
Timken OK Load
Not Specified
Grease Color
White
Grease Thickener
Polyurea
Temp. Range
-30 Degrees to 160 Degrees F
NSF Rating
H1 Food Grade
Thickener
Polyurea

Description

High Temperature Grease, Cartridge, 13.7 oz., NLGI Grade 2, Color White, Temp. Range -30 to 160 Degrees F, Dropping Point 260, Polyurea Base, Reduces Lubricant Consumption, Provides Bearing Protection, Resists Water, Reduces Rust and Corrosion, High Temperature Applications in the Food Industry, Standards NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.