Duct Tape, Black, 120-1/4 yd L, 1-7/8 in W

  • Mfr # 205330

  • Zoro # G3626113


product price:  $15.39
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Material
BOPP film: metalized with black print / black with white print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330
Zoro #
G3626113
UPC #
040074021280
Country of Origin
United States

Dimensions

Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
109.7 m
Metric Tape Width
48 mm
Duct Tape Thickness
2.7 mil
Duct Tape Length
110 m
Duct Tape Width
48 mm
Tape Thickness
2.7 mil
Diameter
5.093
Width
5.093IN
Thickness
2.7 mil
Length
1.89IN
Core Size
3"
Size
48mm x 110m
Height
5.093IN
Roll Width
1 7/8 in

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
BOPP film: metalized with black print / black with white print
Tensile Strength
31 lb-in
Duct Tape Adhesive
Acrylic
Color
Black
Tape Backing Material
Polypropylene Film
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Acrylic
Series
DC 181
Adhesion Strength
38 oz/in
Standards
FSI 25/SDI 50, UL 181B-FX, UL 723, UL Listed
Performance Temp.
-10 Degrees to 210 Degrees F
Duct Tape Type
Duct Tape
Tape Adhesive
Acrylic
Adhesive
High-tack, cold temperature acrylic adhesive
Tape Elongation
200 %
Tape Tensile Strength
31 lb/in
Elongation
200%
Tensile (Breaking Strength)
31 lbs/in width
Weight
0.877LB
Temperature Range
10 Degrees to 210 Degrees F
Adhesion to Stainless Steel
38 oz/in width
Number of Adhesive Sides
1
Common Industry
Construction
Brand and Series
Shurtape DC 181
Tape Backing Construction
Film
Adhesion to Steel
38 oz/in
Minimum Tape Performance Temperature
10 Degrees F
Tape Brand
SHURTAPE
Specifications Met
UL Listed
Environment
Indoor
Tape Adhesive Format
Single-Sided
Tape Sub-Type
UL-Printed Duct Tape
Product Form
Continuous Roll
Duty Rating
Light Duty
Maximum Tape Performance Temperature
210 Degrees F
Tape Type
Duct and Repair Tape

Description

Duct Tape, Tape Color Black, Tape Brand SHURTAPE, Brand and Series Shurtape DC 181, Imperial Tape Length 120 1/4 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 120 yd, Tape Thickness 2.7 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range 10 Degrees to 210 Degrees F, Series DC 181, Tape Type Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.