Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906921
Zoro #
G3626725
UPC #
667420058440
Country of Origin
Unknown
Dimensions
Stock Size
6.500" (165.10mm) Diameter -
Details
Material
Rubber
Type
Non Vented Rotor
Application
Brake and Rotor
Number of Pieces
2
For Use With
Ammco Brake Lathes
Item
Silencer Band
Description
Silencer Band, Application Brake and Rotor, Number of Pieces 2, Material Rubber, For Use With Ammco Brake Lathes, Stock Size 6.500 in (165.10mm) Diameter -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.