Cleaner/Degreaser, 50 Gal Drum, Liquid

  • Mfr # 30029

  • Zoro # G3627181


product price:  $1,812.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30029
Zoro #
G3627181
UPC #
096542300296
Country of Origin
United States

Dimensions

Size
50 Gal
Cleaner Container Size
55 gal
Degreaser Container Size
50 gal.
Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Net Weight
425 lb
Degreaser NSF Rating
Not Rated
Form
Liquid
Flash Point
212 Degrees F
Degreaser Container Type
Drum
Standards
OSHA
Sub-Category
Cleaner/Degreaser
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
VOC Content
0%
Cleaner Container Type
Drum
Primary Chemical
None
Degreaser VOC Range
Contains no VOC
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
Application
Facility Maintenance
Features
Non Combustible, Non Toxic
Plastic Safe
Yes
pH Value
Alkaline
Product Series
Easy Kleen; NorthStar; Jenny; Water Cannon; Pressure-Pro
Base Formula
Solvent Based
Butyl Free
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Biodegradable
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
NSF Rating
Not Rated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 425 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 4 oz per 5 Gal Water, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Application Facility Maintenance, pH Value Alkaline, Primary Chemical None, Base Formula Non-Solvent, Cleaner VOC Range No VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.