This item is Discontinued.

Albeo Task Light, MotionSensed, LED, 3500K, 17.1W UCM-KIT-66

Task Light, MotionSensed, LED, 3500K, 17.1W (Discontinued)

  • Mfr # UCM-KIT-66
  • Zoro # G3627285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCM-KIT-66
Zoro #
G3627285
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13/16"
Width
2"
Length
29-1/2"

Details

CRI
72
Color Temperature
3500 K
Rated Life
50,000 hr.
Includes
2 Amp Wall Plug
Temp. Range
-40 to 55 Degrees C
Item
LED Task Light
Watts
17.1
Color Temp.
3500K
Lumens Per Watt
53.0
Standards
cETLus Certified
Lumens per Watt
53.0

Description

LED Task Light, Color Temperature 3500 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.