Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414862
Zoro #
G3627303
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
4-1/2"
Max Overall Bulb Length
4-1/2"
Overall Length
4.5 in
Bulb Dia.
1.5 in
Details
Bulb Color Temp.
2700K
Bulb Shape
BA12
Voltage
120
Watts
3.5
Lumens
150
Bulb Designation
4BA12/END/2700-150 E26 DM8/1
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Item
LED Light Bulb
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Trade Number
4BA12/END/2700-150 E26 DM8/1
Color Temperature
2700 K
Special Features
Dimmable, RoHS Compliant
Description
LED Light Bulb, Dimmable, Lamp Type Bent Tip, Lamp Shape BA12, Base Type Medium Screw (E26), 3.5 Watts, Voltage 120, Incandescent Equivalent (Watts) 25, Initial Lumens 150, Color Temp. 2700K, 90 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 4.5 In., Bulb Dia. 1.5 In., Lamp Designation 4BA12/END/2700-150 E26 DM8/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.