Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-G26GXL
Zoro #
G3628527
UPC #
3252448001799
Country of Origin
Unknown
Dimensions
Glove Size
XL
Details
Item
Chemical Resistant Gloves
Color
Green
Standards
ISO9001:2000, ISO14001:2004, EN388: 3001, CE 0086, AJKL, 21cfr, 170-199
Resists
Abrasion, Cut, Tear, Puncture
Chemical Resistant Glove Material
Nitrile
Application
Chemical Process, Oil Refining and Petrochem, Food Process, Auto Assembly Painting, Machinery Operating and Manufacturing
Lining
Unlined
Description
Chemical Resistant Gloves, Nitrile, 14.00 mil, 16 in, Cuff Open, Lining Unlined, Glove Size XL, Color Green, Standards ISO9001:2000, ISO14001:2004, EN388: 3001, CE 0086, AJKL, 21cfr, 170-199, Resists Abrasion, Cut, Tear, Puncture, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.