This item is Discontinued.

3M Reclosable Fastener Shapes, 3 in, 1 in Wd, Black, 100 PK 1-3-100-SJ3526N/SJ3527N

Reclosable Fastener Shapes, 3 in, 1 in Wd, Black, 100 PK (Discontinued)

  • Mfr # 1-3-100-SJ3526N/SJ3527N
  • Zoro # G3628782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-3-100-SJ3526N/SJ3527N
Zoro #
G3628782
UPC #
888519021316
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
3 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Shape
Strip
Color
Black
Characteristics
Nylon

Description

Reclosable Fastener Shapes, Hook and Loop Shape Strip, Length 3 in, Width 1 in, Color Black, Characteristics Nylon, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.