Zoro Homepage
This item is Discontinued.
Philips LED Floodlight, PAR30S, 3000K, Warm 410126

LED Floodlight, PAR30S, 3000K, Warm (Discontinued)

  • Mfr # 410126
  • Zoro # G3629385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410126
Zoro #
G3629385
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Overall Length
3.5 in
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30S
Voltage
120
Watts
12
Lumens
700
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
22 Degrees
Average Bulb Life
45,000 hr.
Item
LED Floodlight
Bulb Designation
12PAR30S/END/3000/120V/DIMM/22D
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
12PAR30S/END/3000/120V/DIMM/22D
Special Features
Dimmable

Description

LED Floodlight, Dimmable, Lamp Type Reflector, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 65, Initial Lumens 700, Color Temp. 3000K, 85 CRI, Average Life 45,000 hr., Warm Color, Max. Overall Length 3.5 In., Bulb Dia. 3.6 In., Beam Angle 22 Degrees , Lamp Designation 12PAR30S/END/3000/120V/DIMM/22D, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.