Fabric Stack Chair, Gray

  • Mfr # XU-60153-GY-GG

  • Zoro # G3629661


product price:  $88.39
/ea
Additional $25.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Gray
Back Color
Gray
Color
Gray Fabric
Frame Material
Steel
Height
31.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-60153-GY-GG
Zoro #
G3629661
UPC #
812581018783
Country of Origin
China

Dimensions

Height
31.3"
Depth
21"
Width
19.8"
Seat Depth
17.50"
Back Height
15.50"
Seat Width
16.50"
Back Width
18"

Details

Seat Color
Gray
Back Color
Gray
Color
Gray Fabric
Frame Material
Steel
Style
Stacking Chair
Item
Fabric Stack Chair,Gray
Features
Contoured, Upholstered Back, Upholstered Seat, Heavy Duty, Padded Seat
Back Material
Fabric
Frame Color
Powder Coated

Description

Fabric Stack Chair,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.